InsrtBrg, 1-15/16", 0.866", EccntrCollar
- Mfr # SA210-31N
- Zoro # G523389580
product price:Â
$
57.85
/ea
Key Features
Industry Number
SA210-31N
Inner Ring Width
1.72 in
Rolling Element Material Grade
AISI 52100
Shaft Locking Type
Eccentric Collar
Features
Light Duty, Narrow Inner Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA210-31N
- Zoro #
- G523389580
- UPC #
- 080067576218
- Country of Origin
- China
- Industry Number
- SA210-31N
- Rolling Element Material Grade
- AISI 52100
- Shaft Locking Type
- Eccentric Collar
- Features
- Light Duty, Narrow Inner Ring
- Ball Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
- Bearing Insert Type
- Radial/Deep Groove Ball
- Item
- Insert Bearing
- Bearing Insert Shape
- Spherical
- Internal Clearance
- C3
- Static Radial Load Capacity
- 4,910 lbf
- Ring Material Grade
- AISI 52100
- Lubricant Material
- NLGI #2 Equivalent
- Bearing Lubrication
- Maintenance-Free
- Rolling Element Material
- Chrome Steel
- System of Measurement
- Inch
- Seal Type
- Contact
- Series
- SA
- Ball Material Grade
- AISI 52100
- Dynamic Radial Load Capacity
- 7,400 lbf
- Closure
- Double Sealed
- Ring Material
- Chrome Steel
- Standards
- AFBMA
Dimensions
- Inner Ring Width
- 1.72 in
- Outer Ring Width
- 0.866 in
- Outside Diameter
- 90 mm
- Bore Diameter
- 1 15/16 in
- Fits Chest Size
- Light Duty, Narrow Inner Ring
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 15/16 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.866 in, Outside Diameter 90 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.