Shop IPTCI
See all product information
Create Account
InsrtBrg, 1-1/2", 0.866", EccntrCollar
- Mfr # SA208-24N
- Zoro # G623388940
product price:Â
$
43.39
/ea
Key Features
Lubricant Material
NLGI #2 Equivalent
Features
Light Duty, Narrow Inner Ring
Standards
AFBMA
Industry Number
SA208-24N
Ball Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA208-24N
- Zoro #
- G623388940
- UPC #
- 080067563488
- Country of Origin
- China
- Lubricant Material
- NLGI #2 Equivalent
- Features
- Light Duty, Narrow Inner Ring
- Standards
- AFBMA
- Industry Number
- SA208-24N
- Ball Material Grade
- AISI 52100
- Item
- Insert Bearing
- System of Measurement
- Inch
- Rolling Element Material
- Chrome Steel
- Dynamic Radial Load Capacity
- 6,375 lbf
- Ring Material
- Chrome Steel
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Shape
- Spherical
- Closure
- Double Sealed
- Ring Material Grade
- AISI 52100
- Internal Clearance
- C3
- Bearing Insert Type
- Radial/Deep Groove Ball
- Series
- SA
- Ball Material
- Chrome Steel
- Bearing Lubrication
- Maintenance-Free
- Static Radial Load Capacity
- 3,960 lbf
- Maximum Temperature
- 248 Degrees F
- Rolling Element Material Grade
- AISI 52100
- Seal Type
- Contact
Dimensions
- Inner Ring Width
- 1.72 in
- Outside Diameter
- 80 mm
- Bore Diameter
- 1 1/2 in
- Outer Ring Width
- 0.866 in
- Fits Chest Size
- Light Duty, Narrow Inner Ring
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/2 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.866 in, Outside Diameter 80 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.