Shop IPTCI
See all product information
Create Account
InsrtBrg, 1-15/16", 0.944", EccntrCollar
- Mfr # NA210-31L3
- Zoro # G623388230
product price:Â
$
84.75
/ea
Key Features
Standards
AFBMA
System of Measurement
Inch
Ring Material
Chrome Steel
Bearing Insert Type
Radial/Deep Groove Ball
Ring Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NA210-31L3
- Zoro #
- G623388230
- UPC #
- 080067564305
- Country of Origin
- China
- Standards
- AFBMA
- System of Measurement
- Inch
- Ring Material
- Chrome Steel
- Bearing Insert Type
- Radial/Deep Groove Ball
- Ring Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Bearing Insert Shape
- Spherical
- Shaft Locking Type
- Eccentric Collar
- Ball Material Grade
- AISI 52100
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Static Radial Load Capacity
- 4,910 lbf
- Lubricant Material
- NLGI #2 Equivalent
- Item
- Insert Bearing
- Dynamic Radial Load Capacity
- 7,400 lbf
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Ball Material
- Chrome Steel
- Rolling Element Material Grade
- AISI 52100
- Rolling Element Material
- Chrome Steel
- Bearing Lubrication
- Relubricateable
- Closure
- Double Sealed
- Seal Type
- Triple Lip
- Internal Clearance
- C3
- Industry Number
- NA210-31L3
Dimensions
- Bore Diameter
- 1 15/16 in
- Outside Diameter
- 90 mm
- Outer Ring Width
- 0.944 in
- Inner Ring Width
- 2.468 in
- Fits Chest Size
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 15/16 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.944 in, Outside Diameter 90 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Triple Lip, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.