Shop IPTCI
See all product information
Create Account
InsrtBrg, 1-3/16", 0.708", EccntrCollar
- Mfr # SA206-19N
- Zoro # G123387825
product price:Â
$
29.45
/ea
Key Features
Standards
AFBMA
Maximum Temperature
248 Degrees F
Rolling Element Material Grade
AISI 52100
Series
SA
Ball Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA206-19N
- Zoro #
- G123387825
- UPC #
- 080067576094
- Country of Origin
- China
- Standards
- AFBMA
- Maximum Temperature
- 248 Degrees F
- Rolling Element Material Grade
- AISI 52100
- Series
- SA
- Ball Material Grade
- AISI 52100
- Seal Type
- Contact
- Ring Material
- Chrome Steel
- Internal Clearance
- C3
- Shaft Locking Type
- Eccentric Collar
- Closure
- Double Sealed
- Lubricant Material
- NLGI #2 Equivalent
- Ring Material Grade
- AISI 52100
- Static Radial Load Capacity
- 2,430 lbf
- Bearing Insert Type
- Radial/Deep Groove Ball
- Bearing Insert Shape
- Spherical
- Industry Number
- SA206-19N
- Ball Material
- Chrome Steel
- Rolling Element Material
- Chrome Steel
- System of Measurement
- Inch
- Bearing Lubrication
- Maintenance-Free
- Item
- Insert Bearing
- Features
- Light Duty, Narrow Inner Ring
- Dynamic Radial Load Capacity
- 4,200 lbf
Dimensions
- Bore Diameter
- 1 3/16 in
- Inner Ring Width
- 1.405 in
- Outer Ring Width
- 0.708 in
- Outside Diameter
- 62 mm
- Fits Chest Size
- Light Duty, Narrow Inner Ring
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/16 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.708 in, Outside Diameter 62 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.