Shop IPTCI

InsrtBrg, 1-7/16", 0.787", EccntrCollar

  • Mfr # SNA207-23L3
  • Zoro # G212005999

product price: 
$
255.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial/Deep Groove Ball
Ball Material
Stainless Steel
Dynamic Radial Load Capacity
4,930 lbf
Rolling Element Material Grade
Type 440
Resistance Properties
Corrosion-Resistant, Rust-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SNA207-23L3
Zoro #
G212005999
UPC #
-
Country of Origin
China
Item
Insert Bearing
Bearing Insert Type
Radial/Deep Groove Ball
Ball Material
Stainless Steel
Dynamic Radial Load Capacity
4,930 lbf
Rolling Element Material Grade
Type 440
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Ring Material
Stainless Steel
Lubricant Material
H-1 Food Grade Grease
Lubrication Openings
Groove with Oil Hole
Seal Material
Silicone
System of Measurement
Inch
Cage Material
Stainless Steel
Ball Material Grade
Type 440
Seal Type
Triple Lip
Static Radial Load Capacity
2,780 lbf
Cage Material Grade
Type 302
Bearing Industry Number
SNA 207-23L3
Rolling Element Material
Stainless Steel
Shaft Locking Type
Eccentric Collar
Ring Material Grade
Type 440
Plain Bearing Material
Stainless Steel
Internal Clearance
C3
Features
Standard Duty, Wide Inner Ring
Standards
AFBMA
Industry Number
SNA207-23L3
Bearing Insert Shape
Spherical
Closure
Double Sealed
Series
SNA
Maximum Temperature
248 Degrees F
For Environment
Food and Beverage
Bearing Lubrication
Relubricateable

Dimensions

Bore Diameter
1 7/16 in
Outside Diameter
72 mm
Outer Ring Width
0.787 in
Inner Ring Width
2.011 in
Fits Chest Size
Standard Duty, Wide Inner Ring

Description

Insert Bearing, Ball Material Stainless Steel, Bearing Industry Number SNA 207-23L3, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 7/16 in, Cage Material Stainless Steel, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 248 Degrees F, Outer Ring Width 0.787 in, Outside Diameter 72 mm, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.