Shop IPTCI
See all product information
Create Account
InsrtBrg, 2-3/16", 0.944", EccntrCollar
- Mfr # SA211-35G
- Zoro # G523387289
product price:Â
$
73.39
/ea
Key Features
Ball Material
Chrome Steel
Outside Diameter
100 mm
Internal Clearance
C3
Static Radial Load Capacity
6,440 lbf
Bore Diameter
2 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA211-35G
- Zoro #
- G523387289
- UPC #
- 080067576252
- Country of Origin
- China
- Ball Material
- Chrome Steel
- Internal Clearance
- C3
- Static Radial Load Capacity
- 6,440 lbf
- Rolling Element Material
- Chrome Steel
- System of Measurement
- Inch
- Bearing Insert Type
- Radial/Deep Groove Ball
- Closure
- Double Sealed
- Series
- SA
- Lubricant Material
- NLGI #2 Equivalent
- Item
- Insert Bearing
- Seal Type
- Contact
- Ring Material
- Chrome Steel
- Industry Number
- SA211-35G
- Ball Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Dynamic Radial Load Capacity
- 9,490 lbf
- Features
- Light Duty, Narrow Inner Ring
- Bearing Lubrication
- Relubricateable
- Rolling Element Material Grade
- AISI 52100
- Standards
- AFBMA
- Lubrication Openings
- Groove with Oil Hole
- Shaft Locking Type
- Eccentric Collar
- Ring Material Grade
- AISI 52100
- Bearing Insert Shape
- Spherical
Dimensions
- Outside Diameter
- 100 mm
- Bore Diameter
- 2 3/16 in
- Outer Ring Width
- 0.944 in
- Inner Ring Width
- 1.905 in
- Fits Chest Size
- Light Duty, Narrow Inner Ring
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 3/16 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.944 in, Outside Diameter 100 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.