InsrtBrg, 2-3/16", 0.984", EccntrCollar
- Mfr # NA211-35L3
- Zoro # G723387980
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Ball Material Grade
AISI 52100
Closure
Double Sealed
System of Measurement
Inch
Rolling Element Material
Chrome Steel
Outer Ring Width
0.984 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NA211-35L3
- Zoro #
- G723387980
- UPC #
- 080067576250
- Country of Origin
- China
- Ball Material Grade
- AISI 52100
- Closure
- Double Sealed
- System of Measurement
- Inch
- Rolling Element Material
- Chrome Steel
- Ball Material
- Chrome Steel
- Static Radial Load Capacity
- 6,440 lbf
- Dynamic Radial Load Capacity
- 9,490 lbf
- Internal Clearance
- C3
- Industry Number
- NA211-35L3
- Item
- Insert Bearing
- Standards
- AFBMA
- Shaft Locking Type
- Eccentric Collar
- Bearing Lubrication
- Relubricateable
- Bearing Insert Type
- Radial/Deep Groove Ball
- Rolling Element Material Grade
- AISI 52100
- Seal Type
- Triple Lip
- Ring Material Grade
- AISI 52100
- Bearing Insert Shape
- Spherical
- Lubricant Material
- NLGI #2 Equivalent
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Maximum Temperature
- 248 Degrees F
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Ring Material
- Chrome Steel
Dimensions
- Outer Ring Width
- 0.984 in
- Outside Diameter
- 100 mm
- Bore Diameter
- 2 3/16 in
- Inner Ring Width
- 2.811 in
- Fits Chest Size
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 3/16 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.984 in, Outside Diameter 100 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Triple Lip, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.