Shop IPTCI
See all product information
Create Account
InsrtBrg, 2-3/8", 1.063", EccntrCollar
- Mfr # NA212-38
- Zoro # G623389381
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Outer Ring Width
1.063 in
Lubrication Openings
Groove with Oil Hole, Oil Hole on Each Side
Ring Material Grade
AISI 52100
Shaft Locking Type
Eccentric Collar
Bore Diameter
2 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NA212-38
- Zoro #
- G623389381
- UPC #
- 080067576271
- Country of Origin
- China
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Ring Material Grade
- AISI 52100
- Shaft Locking Type
- Eccentric Collar
- Internal Clearance
- C3
- Standards
- AFBMA
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Maximum Temperature
- 248 Degrees F
- Lubricant Material
- NLGI #2 Equivalent
- Ring Material
- Chrome Steel
- Bearing Insert Type
- Radial/Deep Groove Ball
- Industry Number
- NA212-38
- Rolling Element Material Grade
- AISI 52100
- System of Measurement
- Inch
- Bearing Insert Shape
- Spherical
- Dynamic Radial Load Capacity
- 11,500 lbf
- Ball Material
- Chrome Steel
- Seal Type
- Contact
- Item
- Insert Bearing
- Ball Material Grade
- AISI 52100
- Closure
- Double Sealed
- Rolling Element Material
- Chrome Steel
- Static Radial Load Capacity
- 7,490 lbf
- Bearing Lubrication
- Relubricateable
Dimensions
- Outer Ring Width
- 1.063 in
- Bore Diameter
- 2 3/8 in
- Inner Ring Width
- 3.063 in
- Outside Diameter
- 110 mm
- Fits Chest Size
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 3/8 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 1.063 in, Outside Diameter 110 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.