Shop IPTCI
See all product information
Create Account
InsrtBrg, 2-7/16", 27 mm, EccntrCollar
- Mfr # NA212-39
- Zoro # G023388984
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Outer Ring Width
27 mm
System of Measurement
Inch
Standards
AFBMA
Static Radial Load Capacity
7,940 lbf
Bore Diameter
2 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NA212-39
- Zoro #
- G023388984
- UPC #
- 080067569915
- Country of Origin
- China
- System of Measurement
- Inch
- Standards
- AFBMA
- Static Radial Load Capacity
- 7,940 lbf
- Ball Material
- Chrome Steel
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Shape
- Spherical
- Seal Type
- Contact
- Rolling Element Material Grade
- AISI 52100
- Bearing Insert Type
- Radial/Deep Groove Ball
- Closure
- Double Sealed
- Rolling Element Material
- Chrome Steel
- Ring Material
- Chrome Steel
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Dynamic Radial Load Capacity
- 11,500 lbf
- Lubricant Material
- NLGI #2 Equivalent
- Ball Material Grade
- AISI 52100
- Bearing Lubrication
- Relubricateable
- Item
- Insert Bearing
- Maximum Temperature
- 248 Degrees F
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Industry Number
- NA212-39
- Ring Material Grade
- AISI 52100
- Internal Clearance
- C3
Dimensions
- Outer Ring Width
- 27 mm
- Bore Diameter
- 2 7/16 in
- Inner Ring Width
- 3.063 in
- Outside Diameter
- 110 mm
- Fits Chest Size
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 7/16 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 27 mm, Outside Diameter 110 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.