Pillow Block Ball Bearing Mounted Unit, 2 in Bore, Set Screw Locking
Mfr # UCPX10-32
Zoro # G911355197
product price:Â $86.45
/ea
Free Shipping & Returns
Key Features
Bore Diameter
2.00 in
Maximum Temperature
248 Degrees F
Closure
Dual Seals (B-Type)
Housing Material
Cast Iron
Overall Width
60 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
UCPX10-32
Zoro #
G911355197
UPC #
80067575139
Country of Origin
China
Dimensions
Bore Diameter
2.00 in
Overall Width
60 mm
Details
Maximum Temperature
248 Degrees F
Closure
Dual Seals (B-Type)
Housing Material
Cast Iron
Standards
AFBMA
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Shaft Locking Type
Set Screw
Features
Medium, Standard Duty; Relubricatable
Bearing Material
AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.