
Pillow Block Ball Bearing Mounted Unit, .875 in Bore, Eccentric Collar Locking
Mfr # NAP205-14
Zoro # G911358556
product price:Â $32.15
/eaKey Features
Housing Material
Cast Iron
Standards
AFBMA
Closure
Dual Seals (B-Type)
Shaft Locking Type
Eccentric Collar
Features
Standard Duty; Relubricatable
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NAP205-14
Zoro #
G911358556
UPC #
80067569773
Country of Origin
China
Dimensions
Overall Width
44 mm
Bore Diameter
0.875 in
Details
Housing Material
Cast Iron
Standards
AFBMA
Closure
Dual Seals (B-Type)
Shaft Locking Type
Eccentric Collar
Features
Standard Duty; Relubricatable
Maximum Temperature
248 Degrees F
Bearing Material
AISI 52100
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.