Shop IPTCI
See all product information
Create Account
Pillow Block Ball Bearing Mounted Unit, Cast Iron Housing Material, 2.125 in Dia
- Mfr # UCPX11-34
- Zoro # G123388341
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Material
AISI 52100
Bore Diameter
2.125 in
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCPX11-34
- Zoro #
- G123388341
- UPC #
- 080067571928
- Country of Origin
- China
- Item
- Pillow Block Ball Bearing Mounted Unit
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Bearing Material
- AISI 52100
- Closure
- Double Sealed
- Standards
- AFBMA
- Maximum Temperature
- 248 Degrees F
- Lubricant Material
- NLGI #2 Equivalent
- Features
- Medium Duty
- Bearing Insert Material
- Alloy Steel
- Includes
- (2) Set Screws
- Maximum Speed
- 2,700 RPM Grease
- Dynamic Radial Load Capacity
- 11,500 lbf
- Split Housing
- Not Split
- Internal Clearance
- C3
- Static Radial Load Capacity
- 7,940 lbf
- Expansion Type
- Fixed
- Number of Mount Holes
- 2
- Series
- UCPX
- Minimum Temperature
- -4 Degrees F
- Included Bearing
- UCX11-34
- System of Measurement
- Inch
- Bearing Lubrication
- Relubricateable
Dimensions
- Bore Diameter
- 2.125 in
- Overall Width
- 63.5 mm
- Mount Hole Center-to-Center Length
- 186.4 mm
- Mounting Bolt Size
- M16
- Overall Height
- 140.1 mm
- Center Height
- 2 3/4 in
- Inner Ring Width
- 2.563 in
- Overall Length
- 242.1 mm
- Length
- 242.1 mm
- Fits Chest Size
- Medium Duty
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Ball, Bore Diameter 2 1/8 in, Center Height 2 3/4 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing UCX11-34, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,700 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 186.4 mm, Number of Mount Holes 2, Overall Height 140.1 mm, Overall Length 242.1 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.