Pillow Block Ball Bearing Mounted Unit
Mfr # CUCNPP206-20
Zoro # G923389463
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Overall Width
44 mm
Maximum Temperature
250 Degrees F
Finish
Nickel Plated
Features
Standard Duty; Relubricatable
Standards
AFBMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CUCNPP206-20
Zoro #
G923389463
UPC #
080067573817
Country of Origin
China
Dimensions
Overall Width
44 mm
Bore Diameter
1.25 in
Details
Maximum Temperature
250 Degrees F
Finish
Nickel Plated
Features
Standard Duty; Relubricatable
Standards
AFBMA
Bearing Material
Hard Chrome Coated Steel
Closure
Dual Seals (B-Type)
Shaft Locking Type
Set Screw
Lubricant Material
H1 Food Grade Grease
Description
Pillow Block Ball Bearing Mounted Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.