Pillow Block Ball Bearing Mounted Unit
Mfr # CUCNPP209-28
Zoro # G923389104
product price:Â $199.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Bore Diameter
1.75 in
Maximum Temperature
250 Degrees F
Standards
AFBMA
Features
Standard Duty; Relubricatable
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CUCNPP209-28
Zoro #
G923389104
UPC #
080067573899
Country of Origin
China
Dimensions
Bore Diameter
1.75 in
Overall Width
54 mm
Details
Shaft Locking Type
Set Screw
Maximum Temperature
250 Degrees F
Standards
AFBMA
Features
Standard Duty; Relubricatable
Lubricant Material
H1 Food Grade Grease
Closure
Dual Seals (B-Type)
Finish
Nickel Plated
Bearing Material
Hard Chrome Coated Steel
Description
Pillow Block Ball Bearing Mounted Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.