Pillow Block Ball Bearing Mounted Unit
Mfr # NAP209-45MM
Zoro # G023389387
product price:Â $93.45
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bearing Material
AISI 52100
Bore Diameter
45 mm
Closure
Dual Seals (B-Type)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NAP209-45MM
Zoro #
G023389387
UPC #
080067571697
Country of Origin
China
Dimensions
Bore Diameter
45 mm
Overall Width
56 mm
Details
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bearing Material
AISI 52100
Closure
Dual Seals (B-Type)
Standards
AFBMA
Features
Standard Duty; Relubricatable
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Maximum Temperature
248 Degrees F
Description
Pillow Block Ball Bearing Mounted Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.