Pillow Block Ball Bearing Mounted Unit
Mfr # NAP210-31L3
Zoro # G923390377
product price:Â $125.99
/ea
Free Shipping & Returns
Key Features
Standards
AFBMA
Housing Material
Cast Iron
Shaft Locking Type
Eccentric Collar
Maximum Temperature
248 Degrees F
Features
Standard Duty; Relubricatable
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NAP210-31L3
Zoro #
G923390377
UPC #
080067575122
Country of Origin
China
Dimensions
Bore Diameter
1.9375 in
Overall Width
63 mm
Details
Standards
AFBMA
Housing Material
Cast Iron
Shaft Locking Type
Eccentric Collar
Maximum Temperature
248 Degrees F
Features
Standard Duty; Relubricatable
Bearing Material
AISI 52100
Closure
2 Triple Lip Seals
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Description
Pillow Block Ball Bearing Mounted Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.