Pillow Block Ball Bearing Mounted Unit
Mfr # NAPL204-12
Zoro # G923388640
product price:Â $39.69
/eaKey Features
Shaft Locking Type
Eccentric Collar
Overall Width
44 mm
Features
Standard Duty; Relubricatable
Bearing Material
AISI 52100
Standards
AFBMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NAPL204-12
Zoro #
G923388640
UPC #
080067561138
Country of Origin
China
Dimensions
Overall Width
44 mm
Bore Diameter
0.75 in
Details
Shaft Locking Type
Eccentric Collar
Features
Standard Duty; Relubricatable
Bearing Material
AISI 52100
Standards
AFBMA
Maximum Temperature
248 Degrees F
Housing Material
Cast Iron
Mount Type
Low Center Height
Closure
Dual Seals (B-Type)
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Description
Pillow Block Ball Bearing Mounted Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.