Pillow Block Ball Bearing Mounted Unit

  • Mfr # NAPL210-32

  • Zoro # G923388046


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Maximum Temperature
248 Degrees F
Closure
Dual Seals (B-Type)
Mount Type
Low Center Height
Overall Width
63 mm
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NAPL210-32
Zoro #
G923388046
UPC #
080067575141
Country of Origin
China

Dimensions

Overall Width
63 mm
Bore Diameter
2.00 in

Details

Maximum Temperature
248 Degrees F
Closure
Dual Seals (B-Type)
Mount Type
Low Center Height
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Bearing Material
AISI 52100
Standards
AFBMA
Shaft Locking Type
Eccentric Collar
Features
Standard Duty; Relubricatable
Housing Material
Cast Iron

Description

Pillow Block Ball Bearing Mounted Unit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.