Pillow Block Ball Bearing Mounted Unit
Mfr # SAP207-20G
Zoro # G923389005
product price:Â $61.05
/eaKey Features
Shaft Locking Type
Eccentric Collar
Closure
Dual Seals (K-Type)
Bearing Material
AISI 52100
Maximum Temperature
248 Degrees F
Overall Width
48 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SAP207-20G
Zoro #
G923389005
UPC #
080067562783
Country of Origin
China
Dimensions
Overall Width
48 mm
Bore Diameter
1.25 in
Details
Shaft Locking Type
Eccentric Collar
Closure
Dual Seals (K-Type)
Bearing Material
AISI 52100
Maximum Temperature
248 Degrees F
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Features
Light Duty; Relubricatable
Standards
AFBMA
Housing Material
Cast Iron
Description
Pillow Block Ball Bearing Mounted Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.