Pillow Block Ball Bearing Mounted Unit

  • Mfr # SAPL209-28G

  • Zoro # G923388664


product price:  $66.29
/ea

Key Features

Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Features
Light Duty; Relubricatable
Bearing Material
AISI 52100
Housing Material
Cast Iron
Maximum Temperature
248 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SAPL209-28G
Zoro #
G923388664
UPC #
080067569911
Country of Origin
China

Dimensions

Bore Diameter
1.75 in
Overall Width
54 mm

Details

Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Features
Light Duty; Relubricatable
Bearing Material
AISI 52100
Housing Material
Cast Iron
Maximum Temperature
248 Degrees F
Shaft Locking Type
Eccentric Collar
Closure
Dual Seals (K-Type)
Mount Type
Low Center Height
Standards
AFBMA

Description

Pillow Block Ball Bearing Mounted Unit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.