Pillow Block Ball Bearing Mounted Unit

  • Mfr # UCPL207-22

  • Zoro # G923389296


product price:  $61.05
/ea

Key Features

Standards
AFBMA
Maximum Temperature
248 Degrees F
Mount Type
Low Center Height
Overall Width
48 mm
Bore Diameter
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UCPL207-22
Zoro #
G923389296
UPC #
080067574996
Country of Origin
China

Dimensions

Overall Width
48 mm
Bore Diameter
1.375 in

Details

Standards
AFBMA
Maximum Temperature
248 Degrees F
Mount Type
Low Center Height
Closure
Double Sealed
Bearing Material
AISI 52100
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Features
Standard Duty; Relubricatable
Item
Pillow Block Ball Bearing Mounted Unit

Description

Pillow Block Ball Bearing Mounted Unit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.