Pillow Block Ball Bearing Mounted Unit
Mfr # UCPL210-31L3
Zoro # G623387868
product price:Â $115.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Material
AISI 52100
Bore Diameter
1.9375 in
Closure
2 Triple Lip Seals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
UCPL210-31L3
Zoro #
G623387868
UPC #
080067571755
Country of Origin
China
Dimensions
Bore Diameter
1.9375 in
Overall Width
57 mm
Details
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Material
AISI 52100
Closure
2 Triple Lip Seals
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Mount Type
Low Center Height
Features
Standard Duty; Relubricatable
Maximum Temperature
248 Degrees F
Standards
AFBMA
Description
Pillow Block Ball Bearing Mounted Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.