
Pillow Block Ball Bearing Mounted Unit, 40 mm Bore, Set Screw Locking
Mfr # UCPL208-40MM
Zoro # G111360304
product price:Â $66.95
/eaKey Features
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Material
AISI 52100
Bore Diameter
40 mm
Closure
Dual Seals (B-Type)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UCPL208-40MM
Zoro #
G111360304
UPC #
80067571541
Country of Origin
China
Dimensions
Bore Diameter
40 mm
Overall Width
51 mm
Details
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Material
AISI 52100
Closure
Dual Seals (B-Type)
Standards
AFBMA
Maximum Temperature
248 Degrees F
Features
Standard Duty; Relubricatable
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Mount Type
Low Center Height
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.