Pillow Block Ball Bearing Mounted Unit
Mfr # UCPX08-40MM
Zoro # G823389792
product price:Â $91.35
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Material
AISI 52100
Bore Diameter
40 mm
Closure
Dual Seals (B-Type)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UCPX08-40MM
Zoro #
G823389792
UPC #
080067569924
Country of Origin
China
Dimensions
Bore Diameter
40 mm
Overall Width
54 mm
Details
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Material
AISI 52100
Closure
Dual Seals (B-Type)
Features
Medium Duty; Relubricatable
Maximum Temperature
248 Degrees F
Standards
AFBMA
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Description
Pillow Block Ball Bearing Mounted Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.