Pillow Block Ball Bearing Mounted Unit
Mfr # UCPX15-47
Zoro # G823389624
product price:Â $414.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Bearing Material
AISI 52100
Standards
AFBMA
Features
Medium Duty; Relubricatable
Closure
Dual Seals (B-Type)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UCPX15-47
Zoro #
G823389624
UPC #
080067565327
Country of Origin
China
Dimensions
Bore Diameter
2.9375 in
Overall Width
76.2 mm
Details
Shaft Locking Type
Set Screw
Bearing Material
AISI 52100
Standards
AFBMA
Features
Medium Duty; Relubricatable
Closure
Dual Seals (B-Type)
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Maximum Temperature
248 Degrees F
Housing Material
Cast Iron
Description
Pillow Block Ball Bearing Mounted Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.