Pillow Block Ball Bearing Mounted Units

  • Mfr # CLP206-20

  • Zoro # G812006723


product price:  $90.49
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Shaft Locking Type
Concentric Locking Collar
Housing Material
Cast Iron
Bearing Insert Type
Ball
Bore Diameter
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLP206-20
Zoro #
G812006723
UPC #
-
Country of Origin
China

Dimensions

Bore Diameter
1-1/4 in
Center Height
1-43/64 in
Mount Hole Center-to-Center Length
4-3/4 in
Mount Hole Size
2/3 in x 5/6 in
Overall Length
6-1/2 in
Overall Width
1.89 in
Overall Height
3.27 in
Base Height
0.67 in
Inner Ring Width
1.88 in
Mounting Bolt Size
1/2 in
Base Width
1.89 in

Details

System of Measurement
Inch
Item
Pillow Block Ball Bearing Mounted Unit
Shaft Locking Type
Concentric Locking Collar
Housing Material
Cast Iron
Bearing Insert Type
Ball
Features
High Center Height, Normal Duty Bearing
Included Bearing
CL206-20

Description

Pillow Block Ball Bearing Mounted Units, Base Height 0.67 in, Base Width 1.89 in, Bearing Insert Type Ball, Bore Diameter 1 1/4 in, Center Height 1 43/64 in, Housing Material Cast Iron, Included Bearing CL206-20, Mount Hole Center-to-Center Length 4 3/4 in, Overall Height 3.27 in, Overall Length 6.5 in, Overall Width 1.89 in, Shaft Locking Type Concentric Collar, System of Measurement Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.