Pillow Block Ball Bearing Mounted Units

  • Mfr # CLP207-20

  • Zoro # G112006720


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Concentric Collar
Overall Width
1.89 in
Housing Material
Cast Iron
Overall Length
6.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLP207-20
Zoro #
G112006720
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1.89 in
Overall Length
6.57 in
Overall Height
3.66 in
Base Width
1.89 in
Mounting Bolt Size
1/2 in
Mount Hole Size
2/3 in x 5/6 in
Mount Hole Center-to-Center Length
5 in
Base Height
0.71 in
Center Height
1 7/8 in
Bore Diameter
1 1/4 in
Inner Ring Width
2.01 in

Details

Bearing Insert Type
Ball
Shaft Locking Type
Concentric Collar
Housing Material
Cast Iron
Item
Pillow Block Ball Bearing Mounted Units
Included Bearing
CL207-20
Features
High Center Height, Normal Duty Bearing
System of Measurement
Inch

Description

Pillow Block Ball Bearing Mounted Units, Base Height 0.71 in, Base Width 1.89 in, Bearing Insert Type Ball, Bore Diameter 1 1/4 in, Center Height 1 7/8 in, Housing Material Cast Iron, Included Bearing CL207-20, Mount Hole Center-to-Center Length 5 in, Overall Height 3.66 in, Overall Length 6.57 in, Overall Width 1.89 in, Shaft Locking Type Concentric Collar, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.