Pillow Block Ball Bearing Mounted Units
Mfr # SUCSP207-23 CAP READY
Zoro # G812006716
product price: $508.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Overall Width
1.91 in
Overall Length
6.53 in
Housing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUCSP207-23 CAP READY
Zoro #
G812006716
UPC #
-
Country of Origin
China
Dimensions
Overall Width
1.91 in
Overall Length
6.53 in
Overall Height
3.69 in
Mounting Bolt Size
1/2 in
Bore Diameter
1 7/16 in
Inner Ring Width
1.689 in
Mount Hole Size
7/8 in x 9/16 in
Base Width
1.91 in
Base Height
0.75 in
Center Height
1 7/8 in
Mount Hole Center-to-Center Length
5 in
Details
Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Item
Pillow Block Ball Bearing Mounted Units
Housing Material
Stainless Steel
Lubricant Material
Mobil FM222
Included Bearing
SUC 207-23
Lubrication Openings
Grease Fitting
System of Measurement
Inch
Mount Type
Bolt-Through
Resistance Properties
Corrosion Resistant
Maximum Temperature
250 Degrees F
Minimum Temperature
-10 Degrees F
Description
Pillow Block Ball Bearing Mounted Units, Base Height 0.75 in, Base Width 1.91 in, Bearing Insert Type Ball, Bore Diameter 1 7/16 in, Center Height 1 7/8 in, Housing Material Stainless Steel, Included Bearing SUC 207-23, Lubricant Material Mobil FM222, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 5 in, Mount Type Bolt-Through, Overall Height 3.69 in, Overall Length 6.53 in, Overall Width 1.91 in, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.