Pillow Block Bearing, 117 mm L

  • Mfr # SUCSPA208-40MM IP69K

  • Zoro # G115628417


product price:  $607.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screws
Overall Height
100 mm
Housing Material
Stainless Steel
Bearing Insert Type
Ball
Overall Length
117 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUCSPA208-40MM IP69K
Zoro #
G115628417
UPC #
-
Country of Origin
China

Dimensions

Overall Height
100 mm
Overall Length
117 mm
Overall Width
48 mm
Mount Hole Size
1/2 in-13
Inner Ring Width
49.2 mm
Bore Diameter
40 mm
Mount Hole Center-to-Center Length
88.9 mm
Center Height
49.2 mm
Mounting Bolt Size
1/2 in-13

Details

Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
Bearing Insert Type
Ball
Item
Pillow Block Bearing
Includes
Set Screw
Bearing Insert Material
Stainless Steel
Standards
AFBMA
Number of Mount Holes
2
Minimum Temperature
-10 Degrees F
Maximum Temperature
210 Degrees F
Lubricant Material
H-1 Grease
Mount Type
Tapped Base
Maximum Speed
3,400 RPM
Seal Material
Silicone Rubber
Expansion Type
Fixed
Bore Type
Cylindrical
System of Measurement
Metric
Included Bearing
Ball
Self Lubricating Bearing
No

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 40 mm, Bore Type Cylindrical, Center Height 49.2 mm, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 3,400 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 88.9 mm, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.