Pillow Block Bearing, 117 mm L

  • Mfr # SUCSPA208-40MM

  • Zoro # G515628413


product price:  $514.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
Overall Width
48 mm
Shaft Locking Type
Set Screws
Overall Length
117 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUCSPA208-40MM
Zoro #
G515628413
UPC #
-
Country of Origin
China

Dimensions

Overall Width
48 mm
Overall Length
117 mm
Overall Height
100 mm
Mounting Bolt Size
1/2 in-13
Mount Hole Center-to-Center Length
88.9 mm
Bore Diameter
40 mm
Inner Ring Width
49.2 mm
Center Height
49.2 mm
Mount Hole Size
1/2 in-13

Details

Item
Pillow Block Bearing
Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
Shaft Locking Type
Set Screws
Bearing Insert Type
Ball
Standards
AFBMA
Includes
Set Screw
Lubricant Material
H-1 Grease
System of Measurement
Metric
Minimum Temperature
-10 Degrees F
Maximum Speed
3,400 RPM
Self Lubricating Bearing
No
Maximum Temperature
210 Degrees F
Mount Type
Tapped Base
Seal Material
Silicone Rubber
Expansion Type
Fixed
Closure
Double Sealed
Included Bearing
Ball
Number of Mount Holes
2
Bore Type
Cylindrical

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 40 mm, Bore Type Cylindrical, Center Height 49.2 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 3,400 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 88.9 mm, Mount Type Tapped Base, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.