Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, 120 mm L

  • Mfr # SUCTPA208-40MM IP69K

  • Zoro # G715628428


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Standards
AFBMA
Shaft Locking Type
Set Screws
Overall Length
120 mm
Bearing Insert Material
Stainless Steel
Overall Height
101 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTPA208-40MM IP69K
Zoro #
G715628428
UPC #
-
Country of Origin
China

Dimensions

Overall Length
120 mm
Overall Height
101 mm
Overall Width
48 mm
Inner Ring Width
49.2 mm
Mounting Bolt Size
1/2"-13
Mount Hole Center-to-Center Length
88.9 mm
Mount Hole Size
1/2"-13
Center Height
49.2 mm
Bore Diameter
40 mm

Details

Standards
AFBMA
Shaft Locking Type
Set Screws
Item
Pillow Block Bearing
Bearing Insert Material
Stainless Steel
Housing Material
Polymer
Includes
Set Screw
Bearing Insert Type
Ball
Self Lubricating Bearing
No
Maximum Temperature
210 Degrees F
Included Bearing
Ball
Resistance Properties
Corrosion Resistant
Maximum Speed
5,850 RPM Grease
Number of Mount Holes
2
Lubricant Material
H-1 Grease
Bore Type
Cylindrical
System of Measurement
Metric
Mount Type
Tapped Base
Expansion Type
Fixed
Seal Material
Silicone Rubber
Minimum Temperature
-10 Degrees F

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 40 mm, Bore Type Cylindrical, Center Height 49.2 mm, Expansion Type Fixed, Housing Material Polymer, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 5,850 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 88.9 mm, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 101 mm, Overall Length 120 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.