Pillow Block Bearing, 127 mm L

  • Mfr # SUCSP204-20MM IP69K

  • Zoro # G215627877


product price:  $237.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bearing Insert Type
Ball
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUCSP204-20MM IP69K
Zoro #
G215627877
UPC #
-
Country of Origin
China

Dimensions

Bore Diameter
20 mm
Center Height
33.3 mm
Mount Hole Center-to-Center Length
95 mm
Mount Hole Size
11 mm x 17 mm
Overall Length
127 mm
Overall Width
38 mm
Overall Height
65 mm
Base Height
15 mm
Mounting Bolt Size
M10
Base Width
38 mm

Details

System of Measurement
Metric
Item
Pillow Block Bearing
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bearing Insert Type
Ball
Bearing Insert Material
Stainless Steel
Includes
Set Screw
Standards
AFBMA
Bore Type
Cylindrical
Maximum Temperature
210 Degrees F
Included Bearing
Ball
Self Lubricating Bearing
No
Expansion Type
Fixed
Maximum Speed
6,500 RPM
Lubricant Material
H-1 Grease
Seal Material
Silicone Rubber
Minimum Temperature
-10 Degrees F
Number of Mount Holes
2

Description

Pillow Block Bearing, Base Height 15 mm, Base Width 38 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height 33.3 mm, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 6,500 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 95 mm, Number of Mount Holes 2, Overall Height 65 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.