Zoro Homepage

Pillow Block Bearing, 184 mm L

  • Mfr # SUCSP208-40MM IP69K

  • Zoro # G615627972


product price: $576.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
Includes
Set Screw
Overall Width
51 mm
Overall Height
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSP208-40MM IP69K
Zoro #
G615627972
UPC #
-
Country of Origin
China

Dimensions

Overall Width
51 mm
Overall Height
100 mm
Overall Length
184 mm
Base Height
20 mm
Mount Hole Center-to-Center Length
136 mm
Mount Hole Size
14 mm x 22 mm
Mounting Bolt Size
M14
Center Height
49.2 mm
Bore Diameter
40 mm
Base Width
51 mm

Details

Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
Includes
Set Screw
Bearing Insert Type
Ball
Standards
AFBMA
Shaft Locking Type
Set Screws
Item
Pillow Block Bearing
Maximum Temperature
210 Degrees F
Minimum Temperature
-10 Degrees F
Expansion Type
Fixed
Included Bearing
Ball
Lubricant Material
H-1 Grease
Seal Material
Silicone Rubber
Maximum Speed
375 RPM Grease
Number of Mount Holes
2
System of Measurement
Metric
Bore Type
Cylindrical
Self Lubricating Bearing
No

Description

Pillow Block Bearing, Base Height 20 mm, Base Width 51 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 40 mm, Bore Type Cylindrical, Center Height 49.2 mm, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 375 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 136 mm, Number of Mount Holes 2, Overall Height 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.