Zoro Homepage

Pillow Block Bearing, 190 mm L

  • Mfr # SUCSP209-45MM IP69K

  • Zoro # G415627912


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Overall Width
52 mm
Includes
Set Screw
Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSP209-45MM IP69K
Zoro #
G415627912
UPC #
-
Country of Origin
China

Dimensions

Overall Width
52 mm
Overall Length
190 mm
Overall Height
107 mm
Mounting Bolt Size
M14
Mount Hole Center-to-Center Length
146 mm
Center Height
54 mm
Mount Hole Size
15 mm x 21 mm
Bore Diameter
45 mm
Base Width
52 mm
Base Height
20 mm

Details

Bearing Insert Type
Ball
Includes
Set Screw
Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
Standards
AFBMA
Item
Pillow Block Bearing
Shaft Locking Type
Set Screws
Maximum Speed
3,400 RPM Grease
Included Bearing
Ball
Expansion Type
Fixed
Lubricant Material
H-1 Grease
Self Lubricating Bearing
No
Maximum Temperature
210 Degrees F
Number of Mount Holes
2
Bore Type
Cylindrical
System of Measurement
Metric
Seal Material
Silicone Rubber
Minimum Temperature
-10 Degrees F

Description

Pillow Block Bearing, Base Height 20 mm, Base Width 52 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 45 mm, Bore Type Cylindrical, Center Height 54 mm, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 3,400 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 146 mm, Number of Mount Holes 2, Overall Height 107 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.