Zoro Homepage

Pillow Block Bearing, 2.875 in L

  • Mfr # SUCTPA202-10

  • Zoro # G315627821


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.875 in
Includes
Set Screw
Overall Width
1.375 in
Bearing Insert Material
Stainless Steel
Housing Material
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTPA202-10
Zoro #
G315627821
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2.875 in
Overall Width
1.375 in
Overall Height
2.593 in
Bore Diameter
5/8 in
Mount Hole Center-to-Center Length
2 in
Mounting Bolt Size
3/8"-16
Bore Diameter Tolerance
+/-0.0005 in
Center Height
1 5/16 in
Inner Ring Width
1.22 in
Mount Hole Size
3/8"-16

Details

Includes
Set Screw
Item
Pillow Block Bearing
Bearing Insert Material
Stainless Steel
Housing Material
Polymer
Standards
AFBMA
Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Closure
Double Sealed
Included Bearing
Ball
Seal Material
Silicone Rubber
Mount Type
Tapped Base
System of Measurement
Inch
Bore Type
Cylindrical
Resistance Properties
Corrosion Resistant
Maximum Temperature
210 Degrees F
Maximum Speed
6,500 RPM
Lubricant Material
H-1 Grease
Minimum Temperature
-10 Degrees F
Number of Mount Holes
2
Self Lubricating Bearing
No
Expansion Type
Fixed

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1 5/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 6,500 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 2 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 2.593 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.