Pillow Block Bearing, 3 in L

  • Mfr # SUCSPA205-14 IP69K

  • Zoro # G515628581


product price:  $264.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bearing Insert Type
Ball
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUCSPA205-14 IP69K
Zoro #
G515628581
UPC #
-
Country of Origin
China

Dimensions

Bore Diameter
7/8 in
Center Height
1-7/16 in
Mount Hole Center-to-Center Length
2 in
Mount Hole Size
3/8 in-16
Overall Length
3 in
Overall Height
2.562 in
Overall Width
1-1/2 in
Inner Ring Width
1.338 in
Bore Diameter Tolerance
+/-0.0005 in
Mounting Bolt Size
3/8 in-16

Details

System of Measurement
Inch
Item
Pillow Block Bearing
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bearing Insert Type
Ball
Bearing Insert Material
Stainless Steel
Includes
Set Screw
Standards
AFBMA
Maximum Speed
3,400 RPM
Maximum Temperature
210 Degrees F
Lubricant Material
H-1 Grease
Expansion Type
Fixed
Number of Mount Holes
2
Minimum Temperature
-10 Degrees F
Included Bearing
Ball
Self Lubricating Bearing
No
Mount Type
Tapped Base
Seal Material
Silicone Rubber
Bore Type
Cylindrical

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 7/8 in, Bore Type Cylindrical, Center Height 1 7/16 in, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 3,400 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 2 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 2.562 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.