Zoro Homepage

Pillow Block Bearing, 4.25 in L

  • Mfr # SUCSPA207-20 IP69K

  • Zoro # G715628466


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Stainless Steel
Standards
AFBMA
Overall Width
1.875 in
Shaft Locking Type
Set Screws
Bearing Insert Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSPA207-20 IP69K
Zoro #
G715628466
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1.875 in
Overall Length
4.25 in
Overall Height
3.75 in
Mounting Bolt Size
1/2"-13
Mount Hole Size
1/2"-13
Bore Diameter
1 1/4 in
Center Height
1 7/8 in
Inner Ring Width
1.689 in
Mount Hole Center-to-Center Length
3 1/4 in
Bore Diameter Tolerance
+/-0.0005 in

Details

Housing Material
Stainless Steel
Standards
AFBMA
Shaft Locking Type
Set Screws
Bearing Insert Type
Ball
Includes
Set Screw
Item
Pillow Block Bearing
Bearing Insert Material
Stainless Steel
System of Measurement
Inch
Minimum Temperature
-10 Degrees F
Lubricant Material
H-1 Grease
Included Bearing
Ball
Number of Mount Holes
2
Mount Type
Tapped Base
Expansion Type
Fixed
Maximum Temperature
210 Degrees F
Self Lubricating Bearing
No
Maximum Speed
3,400 RPM Grease
Seal Material
Silicone Rubber
Bore Type
Cylindrical

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 7/8 in, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 3,400 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 3 1/4 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 3.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.