Zoro Homepage

Pillow Block Bearing, 4.312 in L

  • Mfr # SUCTPA207-20 IP69K

  • Zoro # G215628430


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Overall Height
3.75 in
Housing Material
Polymer
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTPA207-20 IP69K
Zoro #
G215628430
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3.75 in
Overall Length
4.312 in
Overall Width
1.875 in
Mounting Bolt Size
1/2"-13
Bore Diameter Tolerance
+/-0.0005 in
Bore Diameter
1 1/4 in
Center Height
1 7/8 in
Inner Ring Width
1.689 in
Mount Hole Center-to-Center Length
3 1/4 in
Mount Hole Size
1/2"-13

Details

Bearing Insert Type
Ball
Housing Material
Polymer
Item
Pillow Block Bearing
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Standards
AFBMA
Includes
Set Screw
Bore Type
Cylindrical
Self Lubricating Bearing
No
Mount Type
Tapped Base
Minimum Temperature
-10 Degrees F
Included Bearing
Ball
Resistance Properties
Corrosion Resistant
Expansion Type
Fixed
Lubricant Material
H-1 Grease
Seal Material
Silicone Rubber
System of Measurement
Inch
Maximum Speed
5,850 RPM Grease
Number of Mount Holes
2
Maximum Temperature
210 Degrees F

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 7/8 in, Expansion Type Fixed, Housing Material Polymer, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 5,850 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 3 1/4 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 3.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.