Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, 5 in L

  • Mfr # SUCSP202-10 IP69K

  • Zoro # G615627910


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Standards
AFBMA
Includes
Set Screw
Overall Length
5 in
Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSP202-10 IP69K
Zoro #
G615627910
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 in
Overall Height
2.562 in
Overall Width
1.5 in
Mount Hole Center-to-Center Length
3 3/4 in
Base Height
0.593 in
Mounting Bolt Size
3/8 in
Base Width
1.5 in
Bore Diameter Tolerance
+/-0.0005 in
Bore Diameter
5/8 in
Mount Hole Size
7/16 in x 11/16 in
Center Height
1 5/16 in

Details

Standards
AFBMA
Includes
Set Screw
Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
Item
Pillow Block Bearing
Bearing Insert Type
Ball
Bearing Insert Material
Stainless Steel
Self Lubricating Bearing
No
Bore Type
Cylindrical
Maximum Speed
6,500 RPM Grease
Expansion Type
Fixed
Lubricant Material
H-1 Grease
Seal Material
Silicone Rubber
Number of Mount Holes
2
Maximum Temperature
210 Degrees F
Included Bearing
Ball
System of Measurement
Inch
Minimum Temperature
-10 Degrees F

Description

Pillow Block Bearing, Base Height 0.593 in, Base Width 1.5 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1 5/16 in, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 6,500 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 3 3/4 in, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.