Pillow Block Bearing, 5 in L

  • Mfr # SUCSPA209-27 IP69K

  • Zoro # G515628376


product price:  $667.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screws
Bearing Insert Type
Ball
Overall Height
4.25 in
Includes
Set Screw
Standards
AFBMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSPA209-27 IP69K
Zoro #
G515628376
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4.25 in
Overall Width
2 in
Overall Length
5 in
Mount Hole Size
1/2 in-13
Bore Diameter Tolerance
+/-0.0005 in
Bore Diameter
1 11/16 in
Center Height
2 1/8 in
Mounting Bolt Size
1/2 in-13
Mount Hole Center-to-Center Length
3 3/4 in
Inner Ring Width
1.937 in

Details

Shaft Locking Type
Set Screws
Bearing Insert Type
Ball
Includes
Set Screw
Standards
AFBMA
Housing Material
Stainless Steel
Item
Pillow Block Bearing
Bearing Insert Material
Stainless Steel
Number of Mount Holes
2
Expansion Type
Fixed
Lubricant Material
H-1 Grease
Maximum Speed
305 RPM
System of Measurement
Inch
Bore Type
Cylindrical
Maximum Temperature
210 Degrees F
Mount Type
Tapped Base
Minimum Temperature
-10 Degrees F
Included Bearing
Ball
Seal Material
Silicone Rubber
Self Lubricating Bearing
No

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Center Height 2 1/8 in, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 305 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 3 3/4 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 4.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.