Pillow Block Bearing, 5 in L

  • Mfr # SUCTP202-10 IP69K

  • Zoro # G515628062


product price:  $172.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1.5 in
Overall Height
2.593 in
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Standards
AFBMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUCTP202-10 IP69K
Zoro #
G515628062
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1.5 in
Overall Height
2.593 in
Overall Length
5 in
Base Height
0.562 in
Bore Diameter
5/8 in
Center Height
1-5/16 in
Mount Hole Size
7/16 in x 9/16 in
Mount Hole Center-to-Center Length
3 3/4 in
Bore Diameter Tolerance
+/-0.0005 in
Mounting Bolt Size
3/8 in
Base Width
1.5 in

Details

Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Standards
AFBMA
Housing Material
Polymer
Bearing Insert Type
Ball
Item
Pillow Block Bearing
Includes
Set Screw
Minimum Temperature
-10 Degrees F
System of Measurement
Inch
Expansion Type
Fixed
Maximum Speed
6,500 RPM
Lubricant Material
H-1 Grease
Seal Material
Silicone Rubber
Number of Mount Holes
2
Resistance Properties
Corrosion Resistant
Self Lubricating Bearing
No
Bore Type
Cylindrical
Included Bearing
Ball
Maximum Temperature
210 Degrees F

Description

Pillow Block Bearing, Base Height 0.562 in, Base Width 1.5 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1 5/16 in, Expansion Type Fixed, Housing Material Polymer, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 6,500 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 3 3/4 in, Number of Mount Holes 2, Overall Height 2.593 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.