Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, 5 in L

  • Mfr # SUCTP202-10

  • Zoro # G015628050


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1.5 in
Standards
AFBMA
Housing Material
Polymer
Shaft Locking Type
Set Screws
Overall Height
2.593 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTP202-10
Zoro #
G015628050
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1.5 in
Overall Height
2.593 in
Overall Length
5 in
Mount Hole Center-to-Center Length
3 3/4 in
Bore Diameter
5/8 in
Base Height
0.562 in
Mounting Bolt Size
3/8 in
Bore Diameter Tolerance
+/-0.0005 in
Base Width
1.5 in
Center Height
1 5/16 in
Mount Hole Size
7/16 in x 9/16 in

Details

Standards
AFBMA
Housing Material
Polymer
Shaft Locking Type
Set Screws
Item
Pillow Block Bearing
Bearing Insert Type
Ball
Includes
Set Screw
Bearing Insert Material
Stainless Steel
Expansion Type
Fixed
System of Measurement
Inch
Resistance Properties
Corrosion Resistant
Bore Type
Cylindrical
Minimum Temperature
-10 Degrees F
Closure
Double Sealed
Maximum Temperature
210 Degrees F
Maximum Speed
6,500 RPM
Included Bearing
Ball
Self Lubricating Bearing
No
Lubricant Material
H-1 Grease
Number of Mount Holes
2
Seal Material
Silicone Rubber

Description

Pillow Block Bearing, Base Height 0.562 in, Base Width 1.5 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1 5/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 6,500 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 3 3/4 in, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.