Pillow Block Bearing, 6.5 in L

  • Mfr # SUCSP206-18 IP69K

  • Zoro # G115627847


product price:  $405.99
/ea
Free Shipping & Returns

Key Features

Overall Height
2.296 in
Shaft Locking Type
Set Screws
Overall Length
6.5 in
Overall Width
1.843 in
Bearing Insert Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSP206-18 IP69K
Zoro #
G115627847
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2.296 in
Overall Length
6.5 in
Overall Width
1.843 in
Bore Diameter Tolerance
+/-0.0005 in
Base Height
0.687 in
Center Height
1 11/16 in
Base Width
1.843 in
Bore Diameter
1 1/8 in
Mount Hole Center-to-Center Length
4 3/4 in
Mounting Bolt Size
1/2 in
Mount Hole Size
9/16 in x 13/16 in

Details

Shaft Locking Type
Set Screws
Bearing Insert Type
Ball
Standards
AFBMA
Includes
Set Screw
Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
Item
Pillow Block Bearing
Lubricant Material
H-1 Grease
Self Lubricating Bearing
No
Number of Mount Holes
2
Expansion Type
Fixed
System of Measurement
Inch
Maximum Speed
450 RPM
Bore Type
Cylindrical
Maximum Temperature
210 Degrees F
Included Bearing
Ball
Seal Material
Silicone Rubber
Minimum Temperature
-10 Degrees F

Description

Pillow Block Bearing, Base Height 0.687 in, Base Width 1.843 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Center Height 1 11/16 in, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 450 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 4 3/4 in, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.