Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, 73 mm L

  • Mfr # SUCTPA204-20MM

  • Zoro # G215628577


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Overall Length
73 mm
Bearing Insert Material
Stainless Steel
Includes
Set Screw
Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTPA204-20MM
Zoro #
G215628577
UPC #
-
Country of Origin
China

Dimensions

Overall Length
73 mm
Overall Width
35 mm
Overall Height
66 mm
Inner Ring Width
31 mm
Mounting Bolt Size
3/8"-16
Mount Hole Center-to-Center Length
50.8 mm
Mount Hole Size
3/8"-16
Center Height
33.3 mm
Bore Diameter
20 mm

Details

Bearing Insert Material
Stainless Steel
Item
Pillow Block Bearing
Includes
Set Screw
Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Standards
AFBMA
Housing Material
Polymer
Maximum Temperature
210 Degrees F
Included Bearing
Ball
Closure
Double Sealed
Self Lubricating Bearing
No
Bore Type
Cylindrical
Mount Type
Tapped Base
Number of Mount Holes
2
Seal Material
Silicone Rubber
Minimum Temperature
-10 Degrees F
System of Measurement
Metric
Maximum Speed
650 RPM
Resistance Properties
Corrosion Resistant
Lubricant Material
H-1 Grease
Expansion Type
Fixed

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height 33.3 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 650 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 50.8 mm, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 66 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.