Pillow Block Bearing, Cast Iron Housing Material, 1.9375 in Dia
- Mfr # NAPA210-31L3
- Zoro # G111358066
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Eccentric Locking Collar
Housing Material
Cast Iron
Bearing Material
AISI 52100
Bore Diameter
1.9375 in
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAPA210-31L3
- Zoro #
- G111358066
- UPC #
- 80067571785
- Country of Origin
- China
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Eccentric Locking Collar
- Housing Material
- Cast Iron
- Bearing Material
- AISI 52100
- Closure
- Double Sealed
- Features
- Standard Duty; Relubricatable
- Standards
- AFBMA
- Lubricant Material
- NLGI Grade 2 Lithium Based Bearing Grease
- Maximum Temperature
- 248 Degrees F
Dimensions
- Bore Diameter
- 1.9375 in
- Overall Width
- 63 mm
Description
Tapped Base Pillow Block Ball Bearing Mounted Unit, 1.9375 in Bore, Eccentric Collar Locking, 2 Triple Lip Seals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.