CF Series, Cam Follower, No CFH1-5/8S N00191-72-M-6023
- Mfr # CFH1-5/8S N00191-72-M-6023
- Zoro # G308473411
product price:Â
$
59.35
/ea
Key Features
Stud Diameter
0.875 in
Roller Style
Stud
Rolling Element Rows
1
Bore Diameter
0.875 in
Roller Width
0.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- CFH1-5/8S N00191-72-M-6023
- Zoro #
- G308473411
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cam Follower
- Roller Style
- Stud
- Rolling Element Rows
- 1
- Stud Type
- Standard
- Roller Type
- Slotted Flat
- Bearing Material
- Steel
- Bearing Type
- Needle Roller
- Closure
- Sealed
Dimensions
- Stud Diameter
- 0.875 in
- Bore Diameter
- 0.875 in
- Roller Width
- 0.875 in
- Roller Diameter
- 1-5/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.