Shop IPTCI
See all product information
Create Account
Pillow Block Bearing, Thermoplastic Housing Material, 1-1/2 in Dia
- Mfr # SUCTP207-20L3
- Zoro # G111356444
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Housing Material
Thermoplastic
Bearing Material
Stainless Steel
Bore Diameter
1-1/2 in
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTP207-20L3
- Zoro #
- G111356444
- UPC #
- 80067573613
- Country of Origin
- China
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- Thermoplastic
- Bearing Material
- Stainless Steel
- Closure
- Double Sealed
- Standards
- AFBMA
- Maximum Temperature
- 250 Degrees F
- Lubricant Material
- H1 Food Grade Grease
- Features
- Standard Duty; Relubricatable
Dimensions
- Bore Diameter
- 1-1/2 in
- Overall Width
- 48 mm
Description
Pillow Block Ball Bearing Mounted Unit, 1.25 in Bore, Thermoplastic Housing, Stainless Steel Insert, Set Screw Locking, 2 Triple Lip Seals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.