PillowBlkBrg, AllySteel, 37 mm, 1/2"
- Mfr # NAPL201-8
- Zoro # G323390021
product price:Â
$
46.45
/ea
Key Features
Bearing Lubrication
Relubricateable
Housing Material
Cast Iron
Overall Height
57 mm
Overall Width
37 mm
Split Housing
Not Split
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAPL201-8
- Zoro #
- G323390021
- UPC #
- 080067574797
- Country of Origin
- China
- Item
- Pillow Block Bearing
- Bearing Lubrication
- Relubricateable
- Housing Material
- Cast Iron
- Split Housing
- Not Split
- Number of Mount Holes
- 2
- Expansion Type
- Fixed
- Bearing Insert Material
- Alloy Steel
- Included Bearing
- NAW201-8
- Minimum Temperature
- -4 Degrees F
- Shaft Locking Type
- Eccentric Collar
Dimensions
- Overall Height
- 57 mm
- Overall Width
- 37 mm
- Center Height
- 92 mm
- Mount Hole Center-to-Center Length
- 1 5/16 in
- Overall Length
- 124 mm
- Bore Diameter
- 1/2 in
- Mounting Bolt Size
- 1/2"-13
- Length
- 124 mm
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bore Diameter 1/2 in, Center Height 92 mm, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing NAW201-8, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 1 5/16 in, Number of Mount Holes 2, Overall Height 57 mm, Overall Length 124 mm, Overall Width 37 mm, Shaft Locking Type Eccentric Collar, Split Housing Not Split
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.