Shop IPTCI
See all product information
Create Account
PillowBlkBrg, AllySteel, 37 mm, 1/2"
- Mfr # SAP201-8G
- Zoro # G723390461
product price:Â
$
36.99
/ea
Key Features
Overall Width
37 mm
Split Housing
Not Split
Overall Height
60 mm
Maximum Speed
6,500 RPM Grease
Shaft Locking Type
Eccentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SAP201-8G
- Zoro #
- G723390461
- UPC #
- 080067570481
- Country of Origin
- China
- Item
- Pillow Block Ball Bearing Mounted Unit
- Split Housing
- Not Split
- Maximum Speed
- 6,500 RPM Grease
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 2
- Expansion Type
- Fixed
- Housing Material
- Cast Iron
- Minimum Temperature
- -4 Degrees F
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Inch
- Bearing Insert Material
- Alloy Steel
- Included Bearing
- SA201-8G
Dimensions
- Overall Width
- 37 mm
- Overall Height
- 60 mm
- Mounting Bolt Size
- M10
- Bore Diameter
- 1/2 in
- Center Height
- 1 3/16 in
- Mount Hole Center-to-Center Length
- 92 mm
- Overall Length
- 124 mm
- Length
- 124 mm
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Ball, Bore Diameter 1/2 in, Center Height 1 3/16 in, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing SA201-8G, Maximum Speed 6,500 RPM Grease, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 92 mm, Number of Mount Holes 2, Overall Height 60 mm, Overall Length 124 mm, Overall Width 37 mm, Shaft Locking Type Eccentric Collar, Split Housing Not Split, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.