Shop IPTCI
See all product information
Create Account
PillowBlkBrg, AllySteel, 37 mm, 5/8"
- Mfr # NAP202-10
- Zoro # G623387431
product price:Â
$
44.89
/ea
Key Features
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Bearing Material Grade
AISI 52100
Dynamic Radial Load Capacity
2,040 lbf
Included Bearing
NAW202-10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NAP202-10
- Zoro #
- G623387431
- UPC #
- 080067574814
- Country of Origin
- China
Dimensions
- Overall Height
- 60 mm
- Mount Hole Center-to-Center Length
- 92 mm
- Center Height
- 1 3/16 in
- Overall Length
- 124 mm
- Bore Diameter
- 5/8 in
- Inner Ring Width
- 1.468 in
- Overall Width
- 37 mm
- Mounting Bolt Size
- M10
- Length
- 124 mm
- Fits Chest Size
- Wide Inner Ring Bearing
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Ball, Bore Diameter 5/8 in, Center Height 1 3/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing NAW202-10, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 92 mm, Number of Mount Holes 2, Overall Height 60 mm, Overall Length 124 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.